| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.65e+007 N |
| O.D. | 850 mm |
| I.D. | 480 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 9.3e+006 N |
| Weight | 1181.666 LB |
| EAN or UPC | 4012802190878 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 3.65e+007 N |
| O.D. | 850 mm |
| I.D. | 480 mm |
| Bearing Type | Thrust |
| Dynamic Load Rating | 9.3e+006 N |
| Weight | 1181.666 LB |
| EAN or UPC | 4012802190878 |