- Thrust Bearing Type
- 440 mm Inner Diameter
- 780 mm Outer Diameter
- 206 mm Width
| I.D. | 440 mm |
| O.D. | 780 mm |
| Static Load Rating [Max] | 3e+007 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7.65e+006 N |
| Bearing Type | Thrust |
| Weight | 881.84 LB |
| EAN or UPC | 4012802190847 |
| I.D. | 440 mm |
| O.D. | 780 mm |
| Static Load Rating [Max] | 3e+007 N |
| Inch/Metric | Metric |
| Dynamic Load Rating | 7.65e+006 N |
| Bearing Type | Thrust |
| Weight | 881.84 LB |
| EAN or UPC | 4012802190847 |