| I.D. | 420 mm |
| Dynamic Load Rating | 8.2e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.85e+007 N |
| O.D. | 730 mm |
| Weight | 708.779 LB |
| EAN or UPC | 4012802190830 |
| I.D. | 420 mm |
| Dynamic Load Rating | 8.2e+006 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.85e+007 N |
| O.D. | 730 mm |
| Weight | 708.779 LB |
| EAN or UPC | 4012802190830 |