| I.D. | 400 mm |
| Static Load Rating [Max] | 2.65e+007 N |
| Dynamic Load Rating | 8.2e+006 N |
| O.D. | 710 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Weight | 679.899 LB |
| EAN or UPC | 4012802190823 |
| I.D. | 400 mm |
| Static Load Rating [Max] | 2.65e+007 N |
| Dynamic Load Rating | 8.2e+006 N |
| O.D. | 710 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Weight | 679.899 LB |
| EAN or UPC | 4012802190823 |