- Thrust Bearing Type
- 360 mm Inner Diameter
- 640 mm Outer Diameter
- 170 mm Width
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Cage Material | Brass/Bronze |
| Radial Internal Clearance | Normal |
| Enclosure | Unsealed |
| I.D. | 360 mm |
| O.D. | 640 mm |
| Ring Modification | None |
| Static Load Rating [Max] | 2.04e+007 N |
| Outer Ring Width | 170 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 5.4e+006 N |
| RIC | Normal |
| Bearing Type | Thrust |
| Origin | Spherical Thrust |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Weight | 504.853 LB |
| EAN or UPC | 4012802190809 |

