| Bearing Type | Thrust |
| Inch/Metric | Metric |
| O.D. | 580 mm |
| Static Load Rating [Max] | 1.56e+007 N |
| I.D. | 320 mm |
| Dynamic Load Rating | 4.3e+006 N |
| Weight | 359.151 LB |
| EAN or UPC | 4012802190779 |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| O.D. | 580 mm |
| Static Load Rating [Max] | 1.56e+007 N |
| I.D. | 320 mm |
| Dynamic Load Rating | 4.3e+006 N |
| Weight | 359.151 LB |
| EAN or UPC | 4012802190779 |