- Thrust Bearing Type
- 300 mm Inner Diameter
- 540 mm Outer Diameter
- 145 mm Width
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 1.4e+007 N |
| Dynamic Load Rating | 3.9e+006 N |
| I.D. | 300 mm |
| Ring Modification | None |
| Cage Material | Steel |
| Origin | Spherical Thrust |
| Outer Ring Width | 145 mm |
| O.D. | 540 mm |
| Bore Type | Round Bore |
| RIC | Normal |
| Weight | 310.764 LB |
| EAN or UPC | 4012802190762 |

