- Thrust Bearing Type
- 220 mm Inner Diameter
- 420 mm Outer Diameter
- 122 mm Width
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 220 mm |
| O.D. | 420 mm |
| RIC | Normal |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 8.5e+006 N |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Ring Modification | None |
| Origin | Spherical Thrust |
| Outer Ring Width | 122 mm |
| Bearing Type | Thrust |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2.6e+006 N |
| Weight | 161.111 LB |
| EAN or UPC | 4012802190687 |

