- Thrust Bearing Type
- 160 mm Inner Diameter
- 320 mm Outer Diameter
- 95 mm Width
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.24e+006 N |
| O.D. | 320 mm |
| Static Load Rating [Max] | 6e+006 N |
| Bearing Type | Thrust |
| Weight | 67.681 LB |
| EAN or UPC | 4012802190601 |
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.24e+006 N |
| O.D. | 320 mm |
| Static Load Rating [Max] | 6e+006 N |
| Bearing Type | Thrust |
| Weight | 67.681 LB |
| EAN or UPC | 4012802190601 |