- Thrust Bearing Type
- 100 mm Inner Diameter
- 210 mm Outer Diameter
- 67 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 830000 N |
| I.D. | 100 mm |
| O.D. | 210 mm |
| Static Load Rating [Max] | 2.45e+006 N |
| Bearing Type | Thrust |
| Weight | 0.0 LB |
| EAN or UPC | 4012802190496 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 830000 N |
| I.D. | 100 mm |
| O.D. | 210 mm |
| Static Load Rating [Max] | 2.45e+006 N |
| Bearing Type | Thrust |
| Weight | 0.0 LB |
| EAN or UPC | 4012802190496 |