- Thrust Bearing Type
- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 54 mm Width
| O.D. | 170 mm |
| Dynamic Load Rating | 550000 N |
| Bearing Type | Thrust |
| I.D. | 80 mm |
| Static Load Rating [Max] | 1.56e+006 N |
| Inch/Metric | Metric |
| Weight | 11.549 LB |
| EAN or UPC | 4012802190434 |
| O.D. | 170 mm |
| Dynamic Load Rating | 550000 N |
| Bearing Type | Thrust |
| I.D. | 80 mm |
| Static Load Rating [Max] | 1.56e+006 N |
| Inch/Metric | Metric |
| Weight | 11.549 LB |
| EAN or UPC | 4012802190434 |