- Thrust Bearing Type
- 65 mm Inner Diameter
- 140 mm Outer Diameter
- 45 mm Width
| Dynamic Load Rating | 380000 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.02e+006 N |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Weight | 6.843 LB |
| EAN or UPC | 4012802190397 |
| Dynamic Load Rating | 380000 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.02e+006 N |
| I.D. | 65 mm |
| O.D. | 140 mm |
| Weight | 6.843 LB |
| EAN or UPC | 4012802190397 |