- Thrust Bearing Type
- 530 mm Inner Diameter
- 920 mm Outer Diameter
- 236 mm Width
| Bearing Type | Thrust |
| Dynamic Load Rating | 1.08e+007 N |
| O.D. | 920 mm |
| Static Load Rating [Max] | 4.45e+007 N |
| I.D. | 530 mm |
| Inch/Metric | Metric |
| Weight | 1429.904 LB |
| EAN or UPC | 4012802190250 |

