- Thrust Bearing Type
- 460 mm Inner Diameter
- 710 mm Outer Diameter
- 150 mm Width
| O.D. | 710 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 460 mm |
| Dynamic Load Rating | 5e+006 N |
| Static Load Rating [Max] | 2.12e+007 N |
| Weight | 466.052 LB |
| EAN or UPC | 4012802190229 |
| O.D. | 710 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 460 mm |
| Dynamic Load Rating | 5e+006 N |
| Static Load Rating [Max] | 2.12e+007 N |
| Weight | 466.052 LB |
| EAN or UPC | 4012802190229 |