- Thrust Bearing Type
- 420 mm Inner Diameter
- 650 mm Outer Diameter
- 140 mm Width
| O.D. | 650 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.8e+007 N |
| Dynamic Load Rating | 4.3e+006 N |
| I.D. | 420 mm |
| Weight | 360.673 LB |
| EAN or UPC | 4012802190205 |
| O.D. | 650 mm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 1.8e+007 N |
| Dynamic Load Rating | 4.3e+006 N |
| I.D. | 420 mm |
| Weight | 360.673 LB |
| EAN or UPC | 4012802190205 |