- Thrust Bearing Type
- 400 mm Inner Diameter
- 620 mm Outer Diameter
- 132 mm Width
| Inch/Metric | Metric |
| I.D. | 400 mm |
| Bearing Type | Thrust |
| O.D. | 620 mm |
| Static Load Rating [Max] | 1.63e+007 N |
| Dynamic Load Rating | 4.55e+006 N |
| Weight | 314.222 LB |
| EAN or UPC | 4012802190199 |

