- Thrust Bearing Type
- 360 mm Inner Diameter
- 560 mm Outer Diameter
- 122 mm Width
| Cage Material | Brass/Bronze |
| Dynamic Load Rating | 3.75e+006 N |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Enclosure | Unsealed |
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Ring Modification | None |
| Radial Internal Clearance | Normal |
| Origin | Spherical Thrust |
| I.D. | 360 mm |
| O.D. | 560 mm |
| Outer Ring Width | 122 mm |
| RIC | Normal |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.3e+007 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 235.828 LB |
| EAN or UPC | 4012802190175 |

