- Thrust Bearing Type
- 320 mm Inner Diameter
- 500 mm Outer Diameter
- 109 mm Width
| O.D. | 500 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Static Load Rating [Max] | 1.06e+007 N |
| RIC | Normal |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2.65e+006 N |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| Ring Modification | None |
| Origin | Spherical Thrust |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 109 mm |
| Cage Material | Steel |
| Bearing Type | Thrust |
| Enclosure | Unsealed |
| Radial Internal Clearance | Normal |
| Weight | 171.912 LB |
| EAN or UPC | 4012802190151 |

