- Thrust Bearing Type
- 280 mm Inner Diameter
- 440 mm Outer Diameter
- 95 mm Width
| Static Load Rating [Max] | 8.8e+006 N |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Outer Ring Width | 95 mm |
| Enclosure | Unsealed |
| Bearing Type | Thrust |
| Dynamic Load Rating | 2.65e+006 N |
| Cage Material | Steel |
| RIC | Normal |
| Origin | Spherical Thrust |
| Inch/Metric | Metric |
| I.D. | 280 mm |
| Bore Type | Round Bore |
| O.D. | 440 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Weight | 117.284 LB |
| EAN or UPC | 4012802190113 |

