- Thrust Bearing Type
- 190 mm Inner Diameter
- 320 mm Outer Diameter
- 78 mm Width
| O.D. | 320 mm |
| Dynamic Load Rating | 1.32e+006 N |
| Bearing Type | Thrust |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.65e+006 N |
| Weight | 48.905 LB |
| EAN or UPC | 4012802190021 |
| O.D. | 320 mm |
| Dynamic Load Rating | 1.32e+006 N |
| Bearing Type | Thrust |
| I.D. | 190 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 4.65e+006 N |
| Weight | 48.905 LB |
| EAN or UPC | 4012802190021 |