- Thrust Bearing Type
- 170 mm Inner Diameter
- 280 mm Outer Diameter
- 67 mm Width
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 170 mm |
| Shaft Dia. | 110 mm |
| Static Load Rating [Max] | 3.45e+006 N |
| Corner Radius [Min] | 3 mm |
| Limiting Speed | 4300 rpm |
| O.D. | 280 mm |
| Dynamic Load Rating | 1e+006 N |
| Bore B | 110 mm |
| Weight | 31.435 LB |
| EAN or UPC | 4012802189988 |

