- Thrust Bearing Type
- 140 mm Inner Diameter
- 240 mm Outer Diameter
- 60 mm Width
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.7e+006 N |
| I.D. | 140 mm |
| Dynamic Load Rating | 800000 N |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Weight | 22.474 LB |
| EAN or UPC | 4012802189926 |
| Bearing Type | Thrust |
| Static Load Rating [Max] | 2.7e+006 N |
| I.D. | 140 mm |
| Dynamic Load Rating | 800000 N |
| O.D. | 240 mm |
| Inch/Metric | Metric |
| Weight | 22.474 LB |
| EAN or UPC | 4012802189926 |