- Thrust Bearing Type
- 90 mm Inner Diameter
- 155 mm Outer Diameter
- 39 mm Width
| O.D. | 155 mm |
| Bore B | 85 mm |
| Shaft Dia. | 85 mm |
| Dynamic Load Rating | 355000 N |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| I.D. | 90 mm |
| Static Load Rating [Max] | 1.1e+006 N |
| Weight | 6.188 LB |
| EAN or UPC | 4012802189834 |

