- Thrust Bearing Type
- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 39 mm Width
| Dynamic Load Rating | 345000 N |
| Static Load Rating [Max] | 1.06e+006 N |
| O.D. | 150 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Weight | 5.915 LB |
| EAN or UPC | 4012802189827 |
| Dynamic Load Rating | 345000 N |
| Static Load Rating [Max] | 1.06e+006 N |
| O.D. | 150 mm |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 85 mm |
| Weight | 5.915 LB |
| EAN or UPC | 4012802189827 |