- Thrust Bearing Type
- 500 mm Inner Diameter
- 750 mm Outer Diameter
- 150 mm Width
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Dynamic Load Rating | 5.1e+006 N |
| Static Load Rating [Max] | 2.28e+007 N |
| I.D. | 500 mm |
| O.D. | 750 mm |
| Weight | 496.696 LB |
| EAN or UPC | 4012802189711 |

