- Thrust Bearing Type
- 460 mm Inner Diameter
- 620 mm Outer Diameter
- 95 mm Width
| Static Load Rating [Max] | 1.34e+007 N |
| Dynamic Load Rating | 2.7e+006 N |
| I.D. | 460 mm |
| Inch/Metric | Metric |
| O.D. | 620 mm |
| Bearing Type | Thrust |
| Weight | 171.915 LB |
| EAN or UPC | 4012802189698 |
| Static Load Rating [Max] | 1.34e+007 N |
| Dynamic Load Rating | 2.7e+006 N |
| I.D. | 460 mm |
| Inch/Metric | Metric |
| O.D. | 620 mm |
| Bearing Type | Thrust |
| Weight | 171.915 LB |
| EAN or UPC | 4012802189698 |