| Bore B | 80 mm |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 420 mm |
| Limiting Speed | 6200 rpm |
| Inch/Metric | Metric |
| Bearing Type | Thrust |
| Dynamic Load Rating | 2.45e+006 N |
| Static Load Rating [Max] | 1.11e+007 N |
| O.D. | 580 mm |
| Shaft Dia. | 80 mm |
| Weight | 158.356 LB |
| EAN or UPC | 4012802189667 |

