| Shaft Dia. | 75 mm |
| Bearing Type | Thrust |
| Limiting Speed | 5100 rpm |
| I.D. | 400 mm |
| O.D. | 540 mm |
| Bore B | 75 mm |
| Corner Radius [Min] | 2.1 mm |
| Static Load Rating [Max] | 1.02e+007 N |
| Dynamic Load Rating | 2.12e+006 N |
| Inch/Metric | Metric |
| Weight | 117.593 LB |
| EAN or UPC | 4012802189650 |

