| O.D. | 520 mm |
| Shaft Dia. | 75 mm |
| Limiting Speed | 6600 rpm |
| Static Load Rating [Max] | 9.65e+006 N |
| Bearing Type | Thrust |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2.08e+006 N |
| I.D. | 380 mm |
| Corner Radius [Min] | 2.1 mm |
| Bore B | 75 mm |
| Weight | 111.773 LB |
| EAN or UPC | 4012802189643 |

