| Bearing Type | Thrust |
| Static Load Rating [Max] | 8.5e+006 N |
| O.D. | 500 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 2.1 mm |
| I.D. | 360 mm |
| Dynamic Load Rating | 1.86e+006 N |
| Shaft Dia. | 75 mm |
| Bore B | 75 mm |
| Limiting Speed | 6600 rpm |
| Weight | 107.32 LB |
| EAN or UPC | 4012802189636 |

