| I.D. | 340 mm |
| Shaft Dia. | 70 mm |
| Static Load Rating [Max] | 7.35e+006 N |
| Bearing Type | Thrust |
| Dynamic Load Rating | 1.56e+006 N |
| O.D. | 460 mm |
| Corner Radius [Min] | 2.1 mm |
| Limiting Speed | 5500 rpm |
| Bore B | 70 mm |
| Inch/Metric | Metric |
| Weight | 73.545 LB |
| EAN or UPC | 4012802189629 |

