| Bearing Type | Thrust |
| Inch/Metric | Metric |
| I.D. | 320 mm |
| Dynamic Load Rating | 1.5e+006 N |
| Limiting Speed | 5500 rpm |
| Bore B | 70 mm |
| Static Load Rating [Max] | 6.95e+006 N |
| Shaft Dia. | 70 mm |
| O.D. | 440 mm |
| Corner Radius [Min] | 2.1 mm |
| Weight | 70.194 LB |
| EAN or UPC | 4012802189612 |

