| Bore B | 70 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 5.1e+006 N |
| Limiting Speed | 7100 rpm |
| I.D. | 280 mm |
| Corner Radius [Min] | 2.1 mm |
| Shaft Dia. | 70 mm |
| Dynamic Load Rating | 1.12e+006 N |
| Bearing Type | Thrust |
| O.D. | 380 mm |
| Weight | 41.954 LB |
| EAN or UPC | 4012802189599 |

