- Thrust Bearing Type
- 220 mm Inner Diameter
- 300 mm Outer Diameter
- 48 mm Width
| Bearing Type | Thrust |
| Shaft Dia. | 65 mm |
| Corner Radius [Min] | 2.1 mm |
| Bore B | 65 mm |
| O.D. | 300 mm |
| Inch/Metric | Metric |
| I.D. | 220 mm |
| Static Load Rating [Max] | 3.15e+006 N |
| Dynamic Load Rating | 720000 N |
| Limiting Speed | 5900 rpm |
| Weight | 21.202 LB |
| EAN or UPC | 4012802189551 |

