- Thrust Bearing Type
- 180 mm Inner Diameter
- 250 mm Outer Diameter
- 42 mm Width
| Inch/Metric | Metric |
| Dynamic Load Rating | 540000 N |
| Bearing Type | Thrust |
| I.D. | 180 mm |
| Corner Radius [Min] | 2.1 mm |
| Shaft Dia. | 60 mm |
| Limiting Speed | 6400 rpm |
| Static Load Rating [Max] | 2.24e+006 N |
| O.D. | 250 mm |
| Bore B | 60 mm |
| Weight | 13.336 LB |
| EAN or UPC | 4012802189520 |

