- Radial, Self-Aligning Bearing Type
- 440 mm Inner Diameter
- 720 mm Outer Diameter
- 280 mm Width
| O.D. | 720 mm |
| Dynamic Load Rating | 6.4e+006 N |
| Bearing Type | Radial, Self-Aligning |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 6 mm |
| I.D. | 440 mm |
| Limiting Speed | 600 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 1.32e+007 N |
| Weight | 1022.656 LB |
| EAN or UPC | 4012801303774 |

