| Bearing Type | Radial, Self-Aligning |
| O.D. | 600 mm |
| Static Load Rating [Max] | 9.1e+006 N |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 5.6e+006 N |
| I.D. | 360 mm |
| Inch/Metric | Metric |
| Weight | 589.069 LB |
| EAN or UPC | 4047643167796 |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 600 mm |
| Static Load Rating [Max] | 9.1e+006 N |
| Corner Radius [Min] | 5 mm |
| Dynamic Load Rating | 5.6e+006 N |
| I.D. | 360 mm |
| Inch/Metric | Metric |
| Weight | 589.069 LB |
| EAN or UPC | 4047643167796 |