- Radial, Self-Aligning Bearing Type
- 320 mm Inner Diameter
- 540 mm Outer Diameter
- 218 mm Width
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Outer Ring Width | 218 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| O.D. | 540 mm |
| Ring Modification | None |
| RIC | Normal |
| I.D. | 320 mm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 7.3e+006 N |
| Cage Material | Steel |
| Corner Radius [Min] | 5 mm |
| Bore Type | Round Bore |
| Housing Fillet Radius [Max] | 5 mm |
| Limiting Speed - Oil | 850 rpm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Fillet Radius | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 4.6e+006 N |
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Weight | 445.208 LB |
| EAN or UPC | 4012802627237 |

