| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 4.6e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 7.3e+006 N |
| O.D. | 540 mm |
| I.D. | 320 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 445.208 LB |
| EAN or UPC | 4012802627244 |
| Corner Radius [Min] | 5 mm |
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 4.6e+006 N |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 7.3e+006 N |
| O.D. | 540 mm |
| I.D. | 320 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 445.208 LB |
| EAN or UPC | 4012802627244 |