- Radial, Self-Aligning Bearing Type
- 280 mm Inner Diameter
- 460 mm Outer Diameter
- 180 mm Width
| O.D. | 460 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Outer Ring Width | 180 mm |
| RIC | C3 |
| Bore Type | Tapered Bore, 1:30 Taper |
| Static Load Rating [Max] | 5.2e+006 N |
| Enclosure | Unsealed |
| I.D. | 280 mm |
| Corner Radius [Min] | 5 mm |
| Limiting Speed - Oil | 1000 rpm |
| Fillet Radius | 5 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Ring Modification | None |
| Housing Fillet Radius [Max] | 5 mm |
| Bearing Type | Radial, Self-Aligning |
| Cage Material | Steel |
| Dynamic Load Rating | 3.3e+006 N |
| Origin | Spherical Radial |
| Radial Internal Clearance | C3 |
| Weight | 262.276 LB |
| EAN or UPC | 4047643155878 |

