- Spherical Roller Bearing
- 280 mm ID x 460 mm OD x 180 mm Wide
- Radial Bearing
- Tapered Bore (1:30 Taper)
- Steel Cage
| O.D. | 460 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore, 1:30 Taper |
| Radial Internal Clearance Specification | Clearance Less Than Normal |
| Ring Modification | None |
| Fillet Radius | 5 mm |
| I.D. | 280 mm |
| Shaft Fillet Radius [Max] | 5.000 mm |
| Outer Ring Width | 180 mm |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| Radial Internal Clearance | C2 |
| Enclosure | Unsealed |
| RIC | C2 |
| Limiting Speed - Oil | 1000 rpm |
| Housing Fillet Radius [Max] | 5 mm |
| Cage Material | Steel |
| Weight | 262.276 LB |
| EAN or UPC | 4047643155861 |

