- Radial, Self-Aligning Bearing Type
- 280 mm Inner Diameter
- 460 mm Outer Diameter
- 180 mm Width
| O.D. | 460 mm |
| Bearing Type | Radial, Self-Aligning |
| Static Load Rating [Max] | 5.2e+006 N |
| Dynamic Load Rating | 3.3e+006 N |
| I.D. | 280 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 5 mm |
| Weight | 260.142 LB |
| EAN or UPC | 4047643155854 |

