- Spherical Roller Bearing
- 260 mm ID x 440 mm OD x 180 mm Wide
- Radial Bearing
- Tapered Bore (1:30 Taper)
- Steel Cage
| Limiting Speed - Oil | 1100 rpm |
| Cage Material | Steel |
| Outer Ring Width | 180 mm |
| O.D. | 440 mm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Origin | Spherical Radial |
| Ring Modification | None |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Housing Fillet Radius [Max] | 4 mm |
| Enclosure | Unsealed |
| Fillet Radius | 4 mm |
| Bore Type | Tapered Bore, 1:30 Taper |
| RIC | Normal |
| I.D. | 260 mm |
| Radial Internal Clearance | Normal |
| Weight | 246.848 LB |
| EAN or UPC | 4012802551624 |

