- Radial, Self-Aligning Bearing Type
- 220 mm Inner Diameter
- 370 mm Outer Diameter
- 150 mm Width
| Bearing Type | Radial, Self-Aligning |
| Enclosure | Unsealed |
| Inch/Metric | Metric |
| I.D. | 220 mm |
| Housing Fillet Radius [Max] | 4 mm |
| Radial Internal Clearance | C3 |
| Fillet Radius | 4 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Cage Material | Steel |
| Static Load Rating [Max] | 3.25e+006 N |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Dynamic Load Rating | 2.19e+006 N |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 1300 rpm |
| Corner Radius [Min] | 4 mm |
| RIC | C3 |
| Ring Modification | None |
| Outer Ring Width | 150 mm |
| Shaft Fillet Radius [Max] | 4.000 mm |
| O.D. | 370 mm |
| Weight | 142.599 LB |
| EAN or UPC | 4012802551754 |

