- Radial, Self-Aligning Bearing Type
- 200 mm Inner Diameter
- 340 mm Outer Diameter
- 140 mm Width
| Static Load Rating [Max] | 2.8e+006 N |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 1.88e+006 N |
| Corner Radius [Min] | 3 mm |
| I.D. | 200 mm |
| Bearing Type | Radial, Self-Aligning |
| O.D. | 340 mm |
| Weight | 109.098 LB |
| EAN or UPC | 4012802507577 |

