- Radial, Self-Aligning Bearing Type
- 190 mm Inner Diameter
- 320 mm Outer Diameter
- 128 mm Width
| O.D. | 320 mm |
| Radial Internal Clearance | C3 |
| Corner Radius [Min] | 3 mm |
| Static Load Rating [Max] | 2.55e+006 N |
| I.D. | 190 mm |
| Bearing Type | Radial, Self-Aligning |
| Dynamic Load Rating | 1.68e+006 N |
| Inch/Metric | Metric |
| Weight | 0.0 LB |
| EAN or UPC | 4012802485165 |

