- Radial, Self-Aligning Bearing Type
- 150 mm Inner Diameter
- 250 mm Outer Diameter
- 100 mm Width
| Dynamic Load Rating | 1.05e+006 N |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Bearing Type | Radial, Self-Aligning |
| I.D. | 150 mm |
| Static Load Rating [Max] | 1.52e+006 N |
| O.D. | 250 mm |
| Weight | 42.978 LB |
| EAN or UPC | 4012802314007 |

