- Radial, Self-Aligning Bearing Type
- 140 mm Inner Diameter
- 225 mm Outer Diameter
- 85 mm Width
| Radial Internal Clearance | C4 |
| Corner Radius [Min] | 2.1 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 800000 N |
| Static Load Rating [Max] | 1.19e+006 N |
| I.D. | 140 mm |
| O.D. | 225 mm |
| Bearing Type | Radial, Self-Aligning |
| Weight | 13.5 LB |
| EAN or UPC | 4012802300017 |

