- Spherical Roller Bearing
- 130 mm ID x 210 mm OD x 80 mm Wide
- Radial Bearing
- Straight Bore
- Steel Cage
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Radial |
| RIC | Normal |
| Outer Ring Width | 80 mm |
| Ring Modification | None |
| Bore Type | Round Bore |
| O.D. | 210 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| I.D. | 130 mm |
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Weight | 23.803 LB |
| EAN or UPC | 4012801194631 |

