- Radial, Self-Aligning Bearing Type
- 130 mm Inner Diameter
- 210 mm Outer Diameter
- 80 mm Width
| Bearing Type | Radial, Self-Aligning |
| Inch/Metric | Metric |
| Dynamic Load Rating | 710000 N |
| I.D. | 130 mm |
| Static Load Rating [Max] | 1.05e+006 N |
| O.D. | 210 mm |
| Corner Radius [Min] | 2 mm |
| Weight | 23.583 LB |
| EAN or UPC | 4012802288278 |

